Referințe
Roebuck:4971936
Rubix:77561
Documente
Detalii produs : 4971936 ROEBUCK - 4971936 MEDIUM DUTY G CLAMP/CAPACITY 210504EU 250MM ROEBUCK
General purpose clamp with double threaded screw for quick tightening.
Solid assembly, with square corners to optimise capacity.
Design keeps the possibility of rotation to a minimum
Solid assembly, with square corners to optimise capacity.
Design keeps the possibility of rotation to a minimum
Informații tehnice
atribute
| Prindere | 250 mm |
|---|
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere