Mâner Elesa+Ganter GN 628.3-150-B-DOR
Cabinet "U" handles, flexible plastic
Vedeți informațiile tehniceReferințe
Elesa+Ganter:GN 628.3-150-B-DOR
Rubix:d585153
Producator:GN 628.3-150-B-DOR
EAN:4045525520936





Detalii produs : 628.3-150-B-DOR ELESA+GANTER - 628.3-150-B-DOR ELESA+GANTER
Cabinet "U"-handles GN 628.3 are manufactured out of a flexible plastic material. They were developped for easy assembly on arched surfaces. They cover the section from Ø 300 up to Ø 600. For Ø bigger than 600, the standard version GN 628 can be used. The design of the cabinet "U" handles GN 628.3 matches the Ergostyle® product family. The caps are supplied loose.
Informații tehnice
atribute
| Logistic Greutate | 60 g |
|---|---|
| Lungime | 150 mm |
| Material/finisare | Plastic |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
