Referințe
Facom:985954
Rubix:d1342635
EAN:3148519859546

Detalii produs :
For stripping small cross section PVC and Teflon wires. Ergonomic, low effort push button.
Easily accessible thumb wheel adjustment. Self-pivoting blade. Complete with spare blade.
Easily accessible thumb wheel adjustment. Self-pivoting blade. Complete with spare blade.
Puncte forte
Ergonomic stress reducer push-button.
Informații tehnice
atribute
| Logistic Greutate | 144 g |
|---|---|
| Dimensiunile Packaged (D x W x H) | 220x70x35 mm |
| greutate ambalate | 144 g |
| Capacitate maximă pentru cablu | 50 mm |
| Greutate | 65 g |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
