Referințe
SKF:KR 16 X
Rubix:d1282358
Producator:11096
EAN:7316577104977

Detalii produs : KR 16 X SKF - CURVED ROLLER SKF KR 16 X
Puncte forte
- High radial load carrying capacity
- Accommodate axial loads due to skew or tilting
- Long service life
- Easy to mount
- Sealed for increased reliability, with relubrication feature
- Accommodate axial loads due to skew or tilting
- Long service life
- Easy to mount
- Sealed for increased reliability, with relubrication feature
Informații tehnice
atribute
| Logistică Dimensiuni (L x W x H) | 28x16x16 mm |
|---|---|
| Logistic Greutate | 21 g |
| Diametrul interior | 6 mm |
| Lățime | 28 mm |
| Focă | deschis |
| Tipul jocului rulmentului | cn |
| Diametrul exterior | 16 mm |
| Serie | kr |
| Dyn. Evaluarea încărcării | 2.92 N |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
