Referințe
SKF:KR 47-X
Rubix:d1319954


rezumat tehnic
| Diametrul interior | 20 mm |
|---|---|
| Lățime | 24 mm |
| Tipul jocului rulmentului | cn |
Detalii produs : KR 47-X SKF - CURVED ROLLER SKF KR 47-X
Puncte forte
- High radial load carrying capacity
- Accommodate axial loads due to skew or tilting
- Long service life
- Easy to mount
- Sealed for increased reliability, with relubrication feature
- Accommodate axial loads due to skew or tilting
- Long service life
- Easy to mount
- Sealed for increased reliability, with relubrication feature
Informații tehnice
atribute
| Diametrul interior | 20 mm |
|---|---|
| Lățime | 24 mm |
| Tipul jocului rulmentului | cn |
| Diametrul exterior | 47 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere