Referințe
SKF:NUKR 35 XA/W64
Rubix:d1294460
Producator:109539
EAN:7316571324982

Detalii produs : NUKR 35 XA/W64 SKF - CURVED ROLLER SKF NUKR 35 XA/W64
Puncte forte
- High radial load carrying capacity
- Accommodate relatively heavy axial loads due to skew or tilting
- Long service life
- Easy to mount
- Sealed for increased reliability, with relubrication feature
- Accommodate relatively heavy axial loads due to skew or tilting
- Long service life
- Easy to mount
- Sealed for increased reliability, with relubrication feature
Informații tehnice
atribute
| Logistic Greutate | 170 g |
|---|---|
| Diametrul interior | 16 mm |
| Lățime | 52 mm |
| Focă | deschis |
| Tipul jocului rulmentului | cn |
| Diametrul exterior | 35 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
