Tăietor monobloc GISS Cutline 893380
CARBIDE END-MILL FOR ALUMINIUM 1 FLUTE
Vedeți informațiile tehniceReferințe
Ref. înlocuită:862852
GISS Cutline:893380
Rubix:d795433
EAN:3660338458606

Detalii produs : 893380 CUTLINE - 893380 D.3 FREZA DIN CARBURA 1 TAIS PENTRU ALUMINIU COADA CILINDRICA CUTLINE
Solid carbide endmill - For Aluminium & Non-ferrous materials - 1 flute - 23° helix angle
Straight shank DIN 6535HA - Centre cut
High positive cutting edge for smooth cutting and great finishing aspect
Polished cutting edge and special design to avoid sticking material and ease chips evacuation
Straight shank DIN 6535HA - Centre cut
High positive cutting edge for smooth cutting and great finishing aspect
Polished cutting edge and special design to avoid sticking material and ease chips evacuation
Puncte forte
Full slots possible in aluminium and plastics
Aplicații
Coolant highly recommended to ease chips evacuation, reduce tool heat and increase lifetime
Informații tehnice
atribute
| Diametru | 3 mm |
|---|---|
| Tipul cozii | cilindric |
| Diametrul cozii | 6 mm |
| Numărul de dinți | 1 |
| Lungimea tăieturii | 12.4 mm |
| Lungime totală | 50 mm |
| Material de tăiere | carbid |
| Unghiul helixului | 23 ° |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere