Tăietor monobloc GISS Cutline 893170
CARBIDE END-MILL VARIABLE-HELIX WELDON
Vedeți informațiile tehniceReferințe
Ref. înlocuită:862844
GISS Cutline:893170
Rubix:d795237
EAN:3660338456671

Detalii produs : 893170 CUTLINE - 893170 D.10 FREZA DIN CARBURA CU TAISURI VARIABILE 39/42 Z4 CUPP PRINDERE WELDON CUTLINE
Solid carbide endmill - 4 flutes
Variable helix 39/42° for efficient roughing & semi-finishing applications
Weldon shank DIN 6535HB - Centre cut
CUPP coating - PVD ALCrN based coating for universal milling application - High wear resistance, tenacity & roughness for a wide range of material application
Variable helix to increase polyvalence & performance - Few vibrations to increase lifetime of the tool and finishing aspect - High cutting parameters possible for roughing operations
Highly appropriate for steel, stainless steel & cast iron
Can be used in non-ferrous materials, super-alloys & hard-materials
Variable helix 39/42° for efficient roughing & semi-finishing applications
Weldon shank DIN 6535HB - Centre cut
CUPP coating - PVD ALCrN based coating for universal milling application - High wear resistance, tenacity & roughness for a wide range of material application
Variable helix to increase polyvalence & performance - Few vibrations to increase lifetime of the tool and finishing aspect - High cutting parameters possible for roughing operations
Highly appropriate for steel, stainless steel & cast iron
Can be used in non-ferrous materials, super-alloys & hard-materials
Puncte forte
Free ground neck for high usable length
Aplicații
Coolant highly recommended to ease chips evacuation, reduce tool heat and increase lifetime
Informații tehnice
atribute
| Diametru | 10 mm |
|---|---|
| Tipul cozii | cilindric |
| Diametrul cozii | 10 mm |
| Numărul de dinți | 4 |
| Lungimea tăieturii | 22 mm |
| Lungime totală | 72 mm |
| Material de tăiere | carbid |
| Unghiul helixului | 39 ° |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
