Tăietor monobloc Sandvik Coromant 1K365-0800-200-XD  1730

Carbide end mill

Vedeți informațiile tehnice

Referințe

Sandvik Coromant:1K365-0800-200-XD  1730
Rubix:d648682
Producator:8213596
EAN:7323226617658
brand logo

rezumat tehnic

Diametru8 mm
Tipul coziiweldon
Diametrul cozii7.7 mm
Vezi toate Caracteristice

Detalii produs : 1K365-0800-200-XD  1730 SANDVIK - 1K365-0800-200-XD  1730 SANDVIK


1730 CoroMill® Dura versatile solid end mills are a stable and flexible concept, designed to work in a wide range of applications. It is developed for roughing to finishing with different engagements in multiple materials. The unique advanced unequal helix concept - known as WhisperKut™- effectively eliminates vibration and makes machining smooth, secure and silent. On every level of the cutting edge, each flute is unequally spaced from the others, reducing the constant harmonics typically produced with conventional end mills.
CoroMill® Dura, solid carbide end mill for general machining

Puncte forte

For the widest deepest or narrowest grooves
Excellent chip control and extended tool life
Coolant connection made easy
Flexible tooling options

Informații tehnice


atribute
Diametru8 mm
Tipul coziiweldon
Diametrul cozii7.7 mm
Numărul de dinți5
Lungimea tăieturii36 mm
Lungime totală73 mm
Material de tăierecarbid
Unghiul helixului30 °
Lungimea capacității28 mm
Unghiul de tăiere36 °
  • Disponibil – Data livrării la cerere