Referințe
Blickle:SPK 200G
Rubix:d576581
Producator:8573
EAN:4047526008574


rezumat tehnic
| Capacitatea de încărcare | 1200 kg |
|---|---|
| Diametrul roții | 200 mm |
| Lățimea roții | 53 mm |
Detalii produs : SPK 200G BLICKLE - SPK 200G BLICKLE
Wheel:
- rugged grey cast iron, hardness 180–220 HB
- with grease nipple from wheel Ø 125 mm
- machined flange and tread
- 3° taper tread to axle
- extremely low rolling resistance
- outstanding wear resistance
- lacquered, colour silver
- chemical resistance to many aggressive substances
- operating temperature:
plain bore version: -100 °C to +600 °C, load capacity reduced by 50% at +600 °C
ball bearing version: -20 °C to +120 °C
heat-resistant ball bearing version: -30 °C to +300 °C, load capacity reduced by 50% at +300 °C - provide adequate lubrication on a regular basis for plain bore version
- the load capacities provided in the table refer to the allocation of flanged wheels to rail profiles in accordance with DIN 536 specified below (crane rail standard):
SPK 50G–SPK 200K, SPK 250G, SPK 250K: A45
SPK 201K, SPK 251K: A55
Informații tehnice
atribute
| Logistic Greutate | 7250 g |
|---|---|
| Capacitatea de încărcare | 1200 kg |
| Diametrul roții | 200 mm |
| Lățimea roții | 53 mm |
| Carcasa roții/materialul jantei | fontă |
| Talpa de rulare/materialul anvelopei | oțel |
| Temperatura minimă | -100 °C |
| Temperatura maximă | 600 °C |
| Culoarea benzii de rulare / anvelope | argint |
| 53 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere