Roată de transport Blickle G 100/15IK

Cast iron wheel

Vedeți informațiile tehnice

Referințe

Blickle:G 100/15IK
Rubix:d821186
Producator:754301
EAN:4047526112806
brand logo

rezumat tehnic

Capacitatea de încărcare400 kg
Diametrul roții100 mm
Lățimea roții35 mm
Vezi toate Caracteristice

Detalii produs : G 100/15IK BLICKLE - G 100/15IK BLICKLE


Wheel:

  • rugged grey cast iron, hardness 180–220 HB
  • with grease nipple
  • extremely low rolling and swivel resistance
  • outstanding wear resistance
  • machined tread and edges
  • lacquered, colour silver

Other features:

  • chemical resistance to many aggressive substances
  • operating temperature: -30 °C to +300 °C
  • consider the surface pressure on sensitive floors due to high point loads
  • provide adequate lubrication on a regular basis for plain bore version
  • to be lubricated according to the application temperature

Informații tehnice


atribute
Logistic Greutate1146 g
Capacitatea de încărcare400 kg
Diametrul roții100 mm
Lățimea roții35 mm
Carcasa roții/materialul janteifontă
Talpa de rulare/materialul anvelopeifontă
Culoarea benzii de rulare / anvelopeargint
Temperatura minimă-30 °C
Temperatura maximă300 °C
35 mm
  • Disponibil – Data livrării la cerere

Capacitatea de încărcare

Diametrul roții