Referințe
Gedore:122008
Rubix:d788936
Producator:4548340
EAN:4017981122085

Detalii produs : 122008 GEDORE - 122008 GEDORE
Chain pipe wrench, American pattern 1.1/2-8" High efficiency due to maximum-possible lever action Tempered steel acc. to EN 10083 With hardened exchangeable jaws, toothed on both sides Stove enamelled blue
Informații tehnice
atribute
| Logistic Greutate | 13040 g |
|---|---|
| Capacitatea de prindere | 219 mm |
| Lungime | 1275 mm |
| Greutate | 13000 g |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
