Cărucior atelier Facom CHRONO.7M3
CHRONO roller cabinet + 7 drawers-3 modules per drawer
Vedeți informațiile tehniceReferințe
Facom:CHRONO.7M3
Rubix:d1335103
EAN:3148519193244

Detalii produs :
CHRONO roller cabinet + 7 drawers-3 modules per drawer
- 7 drawers (usable dimensions) = 18 modules distributed in the 60 and 130 mm drawers:
- 5 drawers, height 60 mm = 15 modules.
- 1 drawer, height 130 mm = 3 modules.
- 1 drawer, height: 200 mm
-The 200 and 270 mm drawers can also accommodate modules.
-Load per drawer: 20 / 25 / 30 kg.
- Dimensions, excluding all wheels and work surface included (L x D x H.) : 787 x 518 x 971 mm.
- Useful dimensions of drawers (L. x W. x H.) : 569 x 421 x 60/130/200 mm.
-Comes with 6 partitions for 60 mm drawers and 2 130 mm drawer partitions.
Weight: 69.50 kg.
- 7 drawers (usable dimensions) = 18 modules distributed in the 60 and 130 mm drawers:
- 5 drawers, height 60 mm = 15 modules.
- 1 drawer, height 130 mm = 3 modules.
- 1 drawer, height: 200 mm
-The 200 and 270 mm drawers can also accommodate modules.
-Load per drawer: 20 / 25 / 30 kg.
- Dimensions, excluding all wheels and work surface included (L x D x H.) : 787 x 518 x 971 mm.
- Useful dimensions of drawers (L. x W. x H.) : 569 x 421 x 60/130/200 mm.
-Comes with 6 partitions for 60 mm drawers and 2 130 mm drawer partitions.
Weight: 69.50 kg.
Puncte forte
CHRONO roller cabinet + 7 drawers
3 items per drawer
7 Drawers (usable dimensions) = 18 modules in the 60 and 130 mm drawers: 5 drawers, height 60 mm = 15 modules. 1 drawer, height 130 mm = 3 modules. 1 drawer of one height: 200 mm The 200 and 270 mm drawers can also accommodate modules. Load per drawer: 20 / 25 / 30 kg. Dimensions, excluding all wheels and work surface includes (L x D x H) : 787 x 518 x 971 mm. Usable dimensions of drawers (L x D x H) : 569 x 421 x 60/130/200 mm. Comes with 6 partitions for 60 mm drawers and 2 130 mm drawer partitions. Weight: 69.50 kg.
3 items per drawer
7 Drawers (usable dimensions) = 18 modules in the 60 and 130 mm drawers: 5 drawers, height 60 mm = 15 modules. 1 drawer, height 130 mm = 3 modules. 1 drawer of one height: 200 mm The 200 and 270 mm drawers can also accommodate modules. Load per drawer: 20 / 25 / 30 kg. Dimensions, excluding all wheels and work surface includes (L x D x H) : 787 x 518 x 971 mm. Usable dimensions of drawers (L x D x H) : 569 x 421 x 60/130/200 mm. Comes with 6 partitions for 60 mm drawers and 2 130 mm drawer partitions. Weight: 69.50 kg.
Informații tehnice
atribute
| Logistic Greutate | 78000 g |
|---|---|
| Dimensiunile Packaged (D x W x H) | 800x600x1160 mm |
| greutate ambalate | 78000 g |
| Număr de sertare | 7 |
| Sarcina admisă | 30 kg |
| Lățime | 787 mm |
| Adâncime | 518 mm |
| Înălțime | 971 mm |
| Numărul de elemente | 18 |
| Culoare | negru |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
