Referințe
Riegler:K 111 A-ES
Rubix:d544442
Producator:107831
EAN:4047322132978

Detalii produs : K 111 A-ES RIEGLER - K 111 A-ES RIEGLER
Claw coupling threaded piece with outer thread. Claw coupling (claw distance: 40 mm) made of chrome steel (similar to 1.4581) for a variety of applications, e.g. in the fields of chemistry, food processing, water management, automotive, shipping, aerospace, agriculture, environmental technology, etc. The stainless steel series can be easily coupled with the standard brass series!
Informații tehnice
atribute
| Logistic Greutate | 84 g |
|---|---|
| Conexiunea 1 | g 3/4 außen |
| Presiune maximă a serviciului | 40 bar |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
