Furtun de apă / aer / multifuncțional Trelleborg COLORADO110.10
COLORADO S
Vedeți informațiile tehniceVezi documenteleReferințe
Trelleborg:COLORADO110.10
Rubix:d1109741
Producator:0200005

Documente
Detalii produs : TRELLEBORG 200005 - WATER -/ AIR -/ MULTIFUNCTIONAL HOSE TRELLEBORG COLORADO110.10
Water discharge for all types of industrial and agricultural medium pressure applications in harsh environments.
Puncte forte
Extremely resistant to ageing and atmospheric conditions. Coils flat for easy storage and handling. A robust construction to resist impact, kinking and abrasion. For fluids up to 100°C. Wide range of diameters.
Aplicații
Water/Discharge applications
Informații tehnice
atribute
| Diametrul interior | 110 mm |
|---|---|
| Presiunea de serviciu | 10 bar |
| Raza curbei | 1100 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere