Cilindru compact Festo ADN-20-10-I-P-A

Compact cylinder, double-acting ADN

Vedeți informațiile tehniceVezi documentele

Referințe

Festo:ADN-20-10-I-P-A
Rubix:189147
Producator:536243
EAN:4052568087487
ADN-20-10-I-P-A Compact cylinder

rezumat tehnic

Diametrul cilindrului20 mm
Cursa cilindrului10 mm
Vezi toate Caracteristice

Documente

Detalii produs : 536243 ADN-20-10-I-P-A - 536243 ADN-20-10-I-P-A CILINDRU COMPACT


ISO cylinder to ISO 21287 with fixed or self-adjusting cushioning with high variance

Puncte forte

  • ISO 21287
  • Up to 50% less installation space than comparable standards-based cylinders to ISO 15552
  • Good running performance and long service life
  • Wide range of variants for customised applications
  • For position sensing
  • Variants recommended for production systems for manufacturing lithium-ion batteries
  • Sustainable thanks to extended life cycle and easier repairs

Informații tehnice


atribute
Logistică Dimensiuni (L x W x H)54x37x36 mm
Logistic Greutate134,52 g
Diametrul cilindrului20 mm
Cursa cilindrului10 mm
  • Disponibil – Data livrării la cerere