Referințe
Gutekunst:0.25X1.60X8.70D
Rubix:d1197661
Producator:D-026K




rezumat tehnic
| Diametrul exterior | 1.85 mm |
|---|---|
| Diametrul firului | 0.25 mm |
| Lungime | 8.7 mm |
Detalii produs : 0.25X1.60X8.70D GUTEKUNST - COMPRESSION SPRING GUTEKUNST 0.25X1.60X8.70D
Pressure spring, tolerance L0 (L0tol): 0.34 mm, spring pitch (s): 0.646 mm, spring rate (R): 0.777 N/mm, smallest spring length (Ln): 4.38 mm, largest spring range (sn): 4.32 mm, bend length (Lk): 0 mm, max. spring force (Fn): 3.361 N, tolerance Fn (Fntol): 0.31 N , smallest length dyn. Load (Lndyn): 4.63 mm, largest spring travel dyn. Load (shdyn): 2.48 mm, max. force dyn., (Fndyn): 3.161 N, tolerance Fndyn (Fndtol): 0.31 N,
Informații tehnice
atribute
| Logistic Greutate | 1 g |
|---|---|
| Diametrul exterior | 1.85 mm |
| Diametrul firului | 0.25 mm |
| Lungime | 8.7 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere