Referințe
Gutekunst:0.10X0.63X4.90D
Rubix:d1193689
Producator:D-2019




rezumat tehnic
| Diametrul exterior | 0.73 mm |
|---|---|
| Diametrul firului | 0.1 mm |
| Lungime | 4.9 mm |
Detalii produs : 0.10X0.63X4.90D GUTEKUNST - COMPRESSION SPRING GUTEKUNST 0.10X0.63X4.90D
Compression spring, tolerance L0 (L0tol): 0.24 mm, spring pitch (s): 0.251 mm, spring rate (R): 0.22 N/mm, smallest spring length (Ln): 2.45 mm, largest range of spring (sn): 2.45 mm, bend length (Lk): 3.88 mm, maximum force of spring (Fn): 0.541 N, tolerance Fn (Fntol): 0.02 N, smallest length dyn. Load (Lndyn): 2.6 mm, largest spring travel path dyn. Load (Shdyn): 1.48 mm, maximum force dyn, (Fndyn): 0.511 N, tolerance Fndyn (Fndtol): 0.02 N.
Informații tehnice
atribute
| Logistic Greutate | 1 g |
|---|---|
| Diametrul exterior | 0.73 mm |
| Diametrul firului | 0.1 mm |
| Lungime | 4.9 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere