Referințe
Gutekunst:1.00X7.00X135.00D-VA
Rubix:d616796
Producator:VD-166P



Detalii produs : 1.00X7.00X135.00D-VA GUTEKUNST - 1.00X7.00X135.00D-VA GUTEKUNST
Pressure spring rustproof, tolerance L0 (L0tol): 3,64 mm, spring pitch (s): 3,08 mm, spring (R): 0,586 N/mm, smallest length of spring (LN): 53,05 mm, largest range of spring (SN): 81,95 mm, bend length (LK): 130.84 mm, maximum force of spring (FN): 48,023 N, tolerance Fn (Fntol): 2,86 N, smallest length dyn. load (Lndyn): 56,83 mm, largest spring travel dyn. load (Shdyn): 29.81 mm, maximum force dyn. (Fndyn): 45,808 N, tolerance Fndyn (Fndtol): 2.82 N,
Informații tehnice
atribute
| Logistic Greutate | 6 g |
|---|---|
| Diametrul exterior | 8 mm |
| Diametrul firului | 1 mm |
| Lungime | 135 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
