Referințe
Gutekunst:1.25X6.30X35.50D-VA
Rubix:d616953
Producator:VD-204




rezumat tehnic
| Diametrul exterior | 7.55 mm |
|---|---|
| Diametrul firului | 1.25 mm |
| Lungime | 35.5 mm |
Detalii produs : 1.25X6.30X35.50D-VA GUTEKUNST - 1.25X6.30X35.50D-VA GUTEKUNST
Pressure spring stainless, tolerance L0 (L0tol): 0.97 mm, spring pitch (s): 2.74 mm, spring rate (R): 6.835 N/mm, smallest length of spring (LN): 20.29 mm, Largest range of Spring (SN): 15.21 mm, bend length (LK): 0 mm, maximum force of spring (FN): 103.96 N, tolerance Fn (Fntol): 8.21 N , smallest length dyn. Load (Lndyn): 21.37 mm, largest spring travel path dyn. Load (Shdyn): 5.25 mm, maximum force dyn. (Fndyn): 96.579 N, tolerance Fndyn (Fndtol): 7.93 N,
Informații tehnice
atribute
| Logistic Greutate | 3 g |
|---|---|
| Diametrul exterior | 7.55 mm |
| Diametrul firului | 1.25 mm |
| Lungime | 35.5 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere