Referințe
Gutekunst:1.40X9.60X69.00D-VA
Rubix:d1201741
Producator:VD-207AE



Detalii produs : 1.40X9.60X69.00D-VA GUTEKUNST - COMPRESSION SPRING GUTEKUNST 1.40X9.60X69.00D-VA
Compression spring stainless, tolerance L0 (L0tol): 2.02 mm, spring pitch (s): 3.654 mm, spring rate (R): 2.054 N/mm, smallest spring length (Ln): 33.12 mm, largest range of spring (sn): 35.88 mm, bend length (Lk): 51.11 mm, maximum force of spring (Fn): 73.698 N, tolerance Fn (Fntol) : 5.26 N, smallest length dyn. Load (Lndyn): 35.33 mm, largest spring travel path dyn. Load (Shdyn): 16.32 mm, maximum force dyn, (Fndyn): 69.158 N, tolerance Fndyn (Fndtol): 5.19 N.
Informații tehnice
atribute
| Logistic Greutate | 8 g |
|---|---|
| Diametrul exterior | 11 mm |
| Diametrul firului | 1.4 mm |
| Lungime | 69 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
