Referințe
Gutekunst:1.50X34.00X115.00D-VA
Rubix:d1198146
Producator:VD-207JB




rezumat tehnic
| Diametrul exterior | 35.5 mm |
|---|---|
| Diametrul firului | 1.5 mm |
| Lungime | 115 mm |
Detalii produs : 1.50X34.00X115.00D-VA GUTEKUNST - COMPRESSION SPRING GUTEKUNST 1.50X34.00X115.00D-VA
Compression spring stainless, tolerance L0 (L0tol): 12.6 mm, spring pitch (s): 20.636 mm, spring rate (R): 0.205 N/mm, smallest length of spring (Ln): 18.43 mm, largest range of spring (sn): 96.57 mm, bend length (Lk): 0 mm, maximum force of spring (Fn): 19.797 N, tolerance Fn (Fntol): 2.97 N, smallest length dyn. Load (Lndyn): 22.02 mm, largest spring travel path dyn. Load (Shdyn): 58.68 mm, maximum force dyn, (Fndyn): 19.061 N, tolerance Fndyn (Fndtol): 2.86 N.
Informații tehnice
atribute
| Logistic Greutate | 11 g |
|---|---|
| Diametrul exterior | 35.5 mm |
| Diametrul firului | 1.5 mm |
| Lungime | 115 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere