Referințe
Gutekunst:2.00X32.00X120.00D-VA
Rubix:d615382
Producator:VD-234H



Detalii produs : 2.00X32.00X120.00D-VA GUTEKUNST - 2.00X32.00X120.00D-VA GUTEKUNST
Compression spring stainless, tolerance L0 (L0tol): 6.09 mm, spring pitch (s): 21.455 mm, spring rate (R): 0.777 N/mm, smallest spring length (Ln): 20.32 mm, largest spring range (sn): 99.68 mm, bend length (Lk): 0 mm, maximum spring force (Fn): 77.451 N, tolerance Fn (Fntol): 5.89 N, smallest length dyn. load (Lndyn): 22.98 mm, largest spring travel dyn. load (shdyn): 36.54 mm, maximum force dyn. (Fndyn): 75.385 N, tolerance Fndyn (Fndtol): 5.86 N,
Informații tehnice
atribute
| Logistic Greutate | 19 g |
|---|---|
| Diametrul exterior | 34 mm |
| Diametrul firului | 2 mm |
| Lungime | 120 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
