Referințe
Gutekunst:2.00X19.00X115.00D-VA
Rubix:d1200965
Producator:VD-247



Detalii produs : 2.00X19.00X115.00D-VA GUTEKUNST - COMPRESSION SPRING GUTEKUNST 2.00X19.00X115.00D-VA
compression spring stainless, tolerance L0 (L0tol): 3.32 mm, spring pitch (s): 8.37 mm, spring rate (R): 1.512 N/mm, smallest spring length (Ln): 37.36 mm, largest spring range (sn): 77.64 mm, bend length (Lk): 67.57 mm, maximum spring force (Fn): 117.392 N, tolerance Fn (Fntol): 6.78 N, smallest length dyn. load (Lndyn): 40.54 mm, largest spring travel dyn. load (shdyn): 30.99 mm, maximum force dyn. (Fndyn): 112.584 N, tolerance Fndyn (Fndtol): 6.71 N,
Informații tehnice
atribute
| Logistic Greutate | 23 g |
|---|---|
| Diametrul exterior | 21 mm |
| Diametrul firului | 2 mm |
| Lungime | 115 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
