Referințe
Gutekunst:2.00X16.00X56.00D-VA
Rubix:d616616
Producator:VD-249A



Detalii produs : 2.00X16.00X56.00D-VA GUTEKUNST - 2.00X16.00X56.00D-VA GUTEKUNST
Pressure spring stainless, tolerance L0 (L0tol): 1.64 mm, spring pitch (s): 6.353 mm, spring rate (R): 4.021 N/mm, smallest spring length (Ln)): 24.33 mm, largest spring range (sn): 31.67 mm, buckling length (Lk): 0 mm, max. spring force (Fn): 127.345 N, tolerance Fn (Fntol): 8.5 N, smallest length dyn. dyn. load (Lndyn): 26 mm, largest spring travel Load (shdyn): 13.72 mm, max. force dyn. (Fndyn): 120.63 N, tolerance Fndyn (Fndtol): 8.39 N,
Informații tehnice
atribute
| Logistic Greutate | 13 g |
|---|---|
| Diametrul exterior | 18 mm |
| Diametrul firului | 2 mm |
| Lungime | 56 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
