Referințe
Gutekunst:2.00X8.70X29.00D-VA
Rubix:d1201181
Producator:VD-262D



Detalii produs : 2.00X8.70X29.00D-VA GUTEKUNST - COMPRESSION SPRING GUTEKUNST 2.00X8.70X29.00D-VA
Compression spring stainless, tolerance L0 (L0tol): 0.86 mm, spring pitch (s): 3.176 mm, spring rate (R): 25.012 N/mm, smallest spring length (Ln): 23.18 mm, largest spring range (sn): 5.82 mm, bend length (Lk): 0 mm, maximum spring force (Fn): 145.57 N, tolerance Fn (Fntol): 23.78 N, smallest length dyn. load (Lndyn): 24.27 mm, largest spring travel dyn. load (shdyn): 3.84 mm, maximum force dyn. (Fndyn): 118.307 N, tolerance Fndyn (Fndtol): 23.37 N,
Informații tehnice
atribute
| Logistic Greutate | 7 g |
|---|---|
| Diametrul exterior | 10.7 mm |
| Diametrul firului | 2 mm |
| Lungime | 29 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
