Referințe
Gutekunst:0.10X1.20X12.40D
Rubix:d1195349
Producator:D-2004




rezumat tehnic
| Diametrul exterior | 1.3 mm |
|---|---|
| Diametrul firului | 0.1 mm |
| Lungime | 12.4 mm |
Detalii produs : 0.10X1.20X12.40D GUTEKUNST - COMPRESSION SPRING GUTEKUNST 0.10X1.20X12.40D
Compression spring, tolerance L0 (L0tol): 0.81 mm, spring pitch (s): 0.657 mm, spring rate (R): 0.032 N/mm, smallest length of spring (LN): 2.73 mm, largest range of spring (SN): 9.47 mm, bend length (LK): 10.8 mm, maximum force of spring (FN): 0.301 N, tolerance Fn (Fntol): 0.03 N , smallest length dyn. Load (Lndyn): 3.02 mm, largest spring travel path dyn. Load (Shdyn): 5.62 mm, maximum force dyn. (Fndyn): 0.291 N, tolerance Fndyn (Fndtol): 0.03 N,
Informații tehnice
atribute
| Logistic Greutate | 1 g |
|---|---|
| Diametrul exterior | 1.3 mm |
| Diametrul firului | 0.1 mm |
| Lungime | 12.4 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere