Referințe
Gutekunst:2.20X10.10X44.00D-VA
Rubix:d1197557
Producator:VD-263Q-05



Detalii produs : 2.20X10.10X44.00D-VA GUTEKUNST - COMPRESSION SPRING GUTEKUNST 2.20X10.10X44.00D-VA
Pressure spring stainless, tolerance L0 (L0tol): 1.03 mm, spring pitch (s): 3.8 mm, spring rate (R): 18.086 N/mm, smallest spring length (Ln): 30.69 mm, largest spring range (sn): 13.31 mm, buckling length (Lk): 0 mm, max. spring force (Fn): 240.725 N, tolerance Fn (Fntol): 25.85 N, smallest length dyn. Load (Lndyn): 32.29 mm, largest spring travel dyn. Load (shdyn): 6.97 mm, max. force dyn. (Fndyn): 211.787 N, tolerance Fndyn (Fndtol): 25.35 N,
Informații tehnice
atribute
| Logistic Greutate | 12 g |
|---|---|
| Diametrul exterior | 12.3 mm |
| Diametrul firului | 2.2 mm |
| Lungime | 44 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
