Referințe
Gutekunst:3.20X51.80X180.00D-VA
Rubix:d1201133
Producator:VD-289A



Detalii produs : 3.20X51.80X180.00D-VA GUTEKUNST - COMPRESSION SPRING GUTEKUNST 3.20X51.80X180.00D-VA
Compression spring stainless, tolerance L0 (L0tol): 7.5 mm, spring pitch (s): 32.145 mm, spring rate (R): 1.2 N/mm, smallest length of spring (Ln): 32.68 mm, largest range of spring (sn): 147.32 mm, bend length (Lk): 0 mm, maximum force of spring (Fn): 176.784 N, tolerance Fn (Fntol): 13.57 N, smallest length dyn. Load (Lndyn): 37.02 mm, largest spring travel path dyn. Load (Shdyn): 64.19 mm, maximum force dyn, (Fndyn): 171.576 N, tolerance Fndyn (Fndtol): 13.48 N.
Informații tehnice
atribute
| Logistic Greutate | 80 g |
|---|---|
| Diametrul exterior | 55 mm |
| Diametrul firului | 3.2 mm |
| Lungime | 180 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
