Referințe
Festo:NEBU-M12G5-E-7.5-Q8N-M12G5
Rubix:d766005
Producator:574322
EAN:4052568222765
Documente
Detalii produs : NEBU-M12G5-E-7.5-Q8N-M12G5 FESTO - FESTO 574322 CONNECTING CABLE
connecting cable NEBU-M12G5-E-7.5-Q8N-M12G5 Suitable for use with energy chains. Conforms to standard=(* EN 61076-2-101, * EN 61984), Special characteristics=Oil resistant, Cable attribute=Suitable for chain link trunking, Test conditions of cable=(* Bending strength according to Festo standard, * Test conditions on request, * Chain link trunking: 5 million cycles, bending radius 28 mm), Operating voltage range AC=0 - 60 V
Connecting cable NEBU-M12G5-E-7.5-Q8N-M12G5 574322
Informații tehnice
atribute
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere