Șubler Mitutoyo 500-717-20

Coolant-Proof Caliper

Vedeți informațiile tehnice

Referințe

Mitutoyo:500-717-20
Rubix:d899093
EAN:4946368694009
brand logo

rezumat tehnic

Interval de măsurare, minim0 mm
Interval de măsurare, maxim200 mm
Vezi toate Caracteristice

Detalii produs : 500-717-20 MITUTOYO - DIGITAL AND GAUGE SLIDE FOOT MITUTOYO 500-717-20


These robust calipers have carbide-tipped jaws and allow reliable measurements in a wide range of situations.

Puncte forte

•Excellent resistance against water and dust (IP67 protection level) enabling use in machining situations that include splashing coolant fluid
Dustproof, complies with EN60529 withstands temporary complete immersion in water without suffering any damage
Extraordinarily long battery life

Informații tehnice


atribute
Interval de măsurare, minim0 mm
Interval de măsurare, maxim200 mm
Rezoluție0.01 mm
Lungime290 mm
Lungimea nasurilor50 mm
Greutate198 g
Materialul caroserieioțel
  • Disponibil – Data livrării la cerere