Referințe
Portwest:FR53RERL
Rubix:d1203773
Producator:FR53RERL
EAN:5036108284139



Detalii produs : FR53RERL PORTWEST - MULTI-RISK OVERALL PORTWEST FR53RERL
FR Anti-Static Insulated Coverall, FR53, Red, Size L
Puncte forte
This Winter FR Coverall is perfect for the demands of the offshore industry. Constructed with the same outer fabric as the FR50 and combined with a layer of insulation and FR cotton lining for extra warmth. Meeting all the required standards, features include triple stitched seams,concealed 2-way front brass zip and two front slant chest pockets with concealed brass zips. The garment also has knee pad pockets designed with an innovative two tier adjustable system.
Protection against radiant, convective and contact heat
Protection against radiant, convective and contact heat
Informații tehnice
atribute
| Culoare | roșu |
|---|---|
| Mărime | l |
| Vizibilitate ridicată | nu |
| Material de bază | bumbac |
| Culoare secundară | fără culoare secundară |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere