Cilindru compact SMC CDQ2A40TF-30DCZ

CQ2 Compact Cylinder

Vedeți informațiile tehniceVezi documentele

Referințe

SMC:CDQ2A40TF-30DCZ
Rubix:d558801
Producator:CDQ2A40TF-30DCZ
brand logo

rezumat tehnic

Diametrul cilindrului40 mm
Cursa cilindrului30 mm
Vezi toate Caracteristice

Documente

Detalii produs : CDQ2A40TF-30DCZ SMC - SMC CDQ2A40TF-30DCZ COMPACT CYLINDER


Following a review of our popular CQ2 compact cylinder Series our R&D engineers have totally redesigned the complete cylinder range to bring you even more performance benefits and increased cylinder options. The major difference between the new CQ2 range and the old model is the totally redesigned body, which offers improved auto-switch mounting possibilities plus an overall reduction of cylinder weight of between 5 -13% depending on the model. Now, all CQ2 cylinders from Ø 32 to 200mm are designed with slide in grooves which can accommodate auto-switches on all four cylinder sides without the need for auto-switch brackets. And, for smaller bore sizes between Ø 12 and 25mm, slide in grooves have also been integrated in the new body design to accommodate bracket free auto-switches on two surfaces. Designed for use with our simple to set, dual colour, solid state auto-switches, the integrated auto-switch channel ensures total protection against potential accidental damage and improved health and safety benefits during both installation and maintenance procedures.

Puncte forte

•Double acting, single rod, compact cylinder
Auto switch capable

Informații tehnice


atribute
Diametrul cilindrului40 mm
Cursa cilindrului30 mm
Temperatura minimă-10 °C
Temperatura maximă60 °C
  • Disponibil – Data livrării la cerere