Cilindru compact Festo ADVULQ-32-20-P-A

ADVULQ compact cylinder

Vedeți informațiile tehnice

Referințe

Festo:ADVULQ-32-20-P-A
Rubix:d757677
Producator:156705
EAN:4052568119584
ADVULQ-32-20-P-A Compact cylinder

rezumat tehnic

Diametrul cilindrului32 mm
Cursa cilindrului20 mm
Vezi toate Caracteristice

Detalii produs : ADVULQ-32-20-P-A FESTO - FESTO 156705 COMPACT CYLINDER ADVULQ-32-20-P-A


Compact cylinder ADVULQ-32-20-P-A For Proximity sensing. Secured against rotation by means of square piston rod. Piston-rod end with female thread. Stroke=20 mm, Piston diameter=32 mm, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any, Mode of operation=double-acting

Informații tehnice


atribute
Logistic Greutate397,9 g
Diametrul cilindrului32 mm
Cursa cilindrului20 mm
  • Disponibil – Data livrării la cerere