Referințe
Facom:77A.PL2D
Rubix:d1339438
EAN:3148511214367

Detalii produs :
Crossed wrenches, wheel nuts
- Wrenches suitable for dismantling wheel nuts of utility touring vehicles and trucks.
- When the key is equipped with a square, it is interchangeable.
- 77.P1: Male square 3/4 spare.
- 77.T1: Male square 1/2 spare.
- Wrenches suitable for dismantling wheel nuts of utility touring vehicles and trucks.
- When the key is equipped with a square, it is interchangeable.
- 77.P1: Male square 3/4 spare.
- 77.T1: Male square 1/2 spare.
Informații tehnice
atribute
| Logistic Greutate | 4793 g |
|---|---|
| Dimensiunile Packaged (D x W x H) | 530x530x46 mm |
| greutate ambalate | 4818 g |
| Diametru | 32 mm |
| Lungime | 700 mm |
| Lățime | 22 mm |
| Greutate | 4.53 kg |
| Mărime | 24/27/32 mm |
| Pătrat | 3/4 '' |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
