Disc de tăiere Pferd Tools EHT 76-1,0 SG STEELOX/6,0
Cut-off wheels for straight grinders metric EH / EHT SG STEELOX
Vedeți informațiile tehniceReferințe
Pferd Tools:EHT 76-1,0 SG STEELOX/6,0
Rubix:d703825
Producator:65508000
EAN:4007220165812




Detalii produs : 65508000 PFERD - CUT-OFF WHEEL EHT 76-1,0 SG STEELOX/6 PFERD
Universal cut-off wheel for use on straight grinders with a high cutting performance and very long tool life
•Ideal for hard-to-reach areas.
•Universal cut-off wheel for many different materials.
•Fast work progress thanks to high cutting performance.
•Maximum economic efficiency due to very long tool life.
•Priced per piece, order quantity 50 pieces
•Universal cut-off wheel for many different materials.
•Fast work progress thanks to high cutting performance.
•Maximum economic efficiency due to very long tool life.
•Priced per piece, order quantity 50 pieces
Cut-off wheel Eht 76-1,1 A60 P Sg 6,0
Puncte forte
A universal hard-core P-hardness tool with high bucking efficiency and a good lifespan for non-heating buckling.
Aplicații
Materials that can be machined: Steel, stainless steel (INOX), refractory steels, cast iron, non-ferrous metals, nickel-based alloys. Use: Cross-cutting of sheets, profiles and solid materials for universal bucking work.
Informații tehnice
atribute
| Diametru | 76 mm |
|---|---|
| Grosime | 1.1 mm |
| Material abraziv | oxid de aluminiu |
| Diametrul de reaming | 6 mm |
| Viteza maximă | 80 m/s |
| Serie | sg steelox |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere