Disc de tăiere Pferd Tools EHT 115-0,8 SGP STEELOX
Cutting disc A60SSGP INOX 115x0,8
Vedeți informațiile tehniceReferințe
Pferd Tools:EHT 115-0,8 SGP STEELOX
Rubix:d702586
Producator:61340394
EAN:4007220835357

Detalii produs : 61340394 PFERD - CUT-OFF WHEEL EHT 115-0,8 SGP STEELOX PFERD
X SLIM® type (0.8 mm) for very fast, cool and particularly thin cuts with minimized burr formation. Ergonomic and convenient with a high degree of safety. Wheel thicknesses 1.9/1.6/1.0 mm for cool, fast, convenient cutting with minimized burr formation and maximum tool life Wheel thicknesses 2.3/2.2 mm for multipurpose cutting work with maximum tool life Wheel thicknesses 2.8/2.5 for maximum tool life with high lateral stability Achieves best cutting results on high performance angle grinders Disc thickness 1.0 mm, ideal for use on battery powered angle grinders The use of large clamping flanges (SFS 76, page 48) increases the lateral stability and ensures accurate wheel guidance, in particular for thin cut off wheels of the flat type with dia. 178 and 230 mm Abrasive: Aluminium oxide A Manufactured without addition of ferrous, chlorinated or sulphurous fillers. Hard, extremely resistant high performance tool of hardness S (INOX) with very high cutting performance and outstanding tool life. PFERDVIDEO You will receive more information here or at www.pferd.com
Informații tehnice
atribute
| Diametru | 115 mm |
|---|---|
| Grosime | 0.8 mm |
| Material abraziv | oxid de aluminiu |
| Diametrul de reaming | 22.23 mm |
| Viteza maximă | 80.1 m/s |
| Serie | special line sgp (sgp steelox) |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
