Referințe
Norton:66252833183
Rubix:d1214840
EAN:3157626497756

Detalii produs : 66252833183 NORTON - SECTIONING DISC NORTON 66252833183
Puncte forte
•Ultra-thin wheel for fast cutting at low pressure
Optimized for 1200W angle grinders and above
Long life, speed and ease of use
Optimized for 1200W angle grinders and above
Long life, speed and ease of use
Informații tehnice
atribute
| Diametru | 180 mm |
|---|---|
| Grosime | 2 mm |
| Material abraziv | oxid de aluminiu |
| Diametrul de reaming | 22.23 mm |
| Bob | 30 |
| Viteza maximă | 80 m/s |
| Serie | super blue 4 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
