Referințe
NSK:NJ207ETC4
Rubix:d410268
Producator:NJ207ETC4 N
EAN:00029176641428

Detalii produs : NJ207ETC4 NSK - NJ207ETC4 NSK
NSK cylindrical roller bearings have a high radial load capacity due to the line contact between the rolling body and the runways and are particularly suitable for applications with high speeds. With patented cage design for high strength, either in steel sheet, brass or polyamide design, they ensure low noise and heat development. For more sophisticated applications, a selection of highly developed special materials for rolling bearing manufacture is available.
Informații tehnice
atribute
| Logistic Greutate | 310 g |
|---|---|
| Diametrul interior | 35 mm |
| Diametrul exterior | 72 mm |
| Lățime | 17 mm |
| Tipul jocului rulmentului | c4 |
| Focă | deschis |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
