Referințe
INA:SL024914-A-C3
Rubix:d1240114
Producator:0001235520030
EAN:4054368708869

Detalii produs : SL024914-A-C3 INA - CYLINDRICAL ROLLER BEARING INA SL024914-A-C3
Cylindrical roller bearings target applications with heavy radial loads and high speeds. Available in a wide range of designs and variants, they provide rigidity, low friction and long service life. Depending on the shoulders present on the inner and outer ring, they can accept slight axial forces or, conversely, allow axial displacement of the shaft.
Ball bearing 607 stainless steel sealed 7x19x24
Informații tehnice
atribute
| Logistic Greutate | 750 g |
|---|---|
| Diametrul interior | 70 mm |
| Diametrul exterior | 100 mm |
| Lățime | 30 mm |
| Tipul jocului rulmentului | c3 |
| Focă | deschis |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
