Detergent pentru spalator cu inalta presiune Kärcher 62951290
Deep Cleaner
Vedeți informațiile tehniceVezi documenteleReferințe
Kärcher:62951290
Rubix:d824164
EAN:4039784203976



Documente
Detalii produs : 6.295-129.0 KARCHER - 6.295-129.0 RM 751 10L SOLUTIE DE CURATARE IN PROFUNZIME ACIDA KARCHER
Acidic deep cleaner for floor cleaners. Effectively removes cement film, deposits and residue, e. g. limescale, rust, beer or milk residues. Ideal for final cleaning on building sites.
Puncte forte
•Powerful, acidic basic cleaner for all acid-resistant hard floors
Dissolves heavy limescale, rust, grease, protein and milk deposit stains
Powerfully dissolves cement residue
Very low-foam
With integrated corrosion protection
Quick oil and water separation in the oil separator (easily separable=asf)
NTA-free
Dissolves heavy limescale, rust, grease, protein and milk deposit stains
Powerfully dissolves cement residue
Very low-foam
With integrated corrosion protection
Quick oil and water separation in the oil separator (easily separable=asf)
NTA-free
Aplicații
Industry;Municipal
Informații tehnice
atribute
| Capacitate | 10000 ml |
|---|---|
| Model | rm 751 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere