Rulment cu secțiune subțire SKF 61807-2RS1, Diametrul exterior: 47 mm | Lățime: 7 mm | Diametrul interior: 35 mm
Deep Groove Ball Bearing
Vedeți informațiile tehniceReferințe
SKF:61807-2RS1
Rubix:2742
Producator:41539
EAN:7316577308832

Detalii produs : 61807-2RS1 SKF - SKF RULMENT 61807-2RS1
Deep groove ball bearings are particularly versatile. They are suitable for high and very high speeds, accommodate radial and axial loads in both directions and require little maintenance. Because deep groove ball bearings are the most widely used bearing type, they are available from SKF in many designs, variants and sizes.
Puncte forte
- Integral sealing prolongs bearing service life
- Simple, versatile and robust design
- Low friction and high-speed capability
- Accommodate radial and axial loads in both directions
- Require little maintenance
- Simple, versatile and robust design
- Low friction and high-speed capability
- Accommodate radial and axial loads in both directions
- Require little maintenance
Informații tehnice
atribute
| Logistic Greutate | 29 g |
|---|---|
| Diametrul interior | 35 mm |
| Diametrul exterior | 47 mm |
| Lățime | 7 mm |
| Focă | două garnituri de cauciuc |
| Cușcă | oțel |
| Tipul jocului rulmentului | cn |
| Serie | 618.. |
| Limitați viteza | 8500 rpm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere