Rulment cu secțiune subțire SKF 61830/C3, Diametrul exterior: 190 mm | Lățime: 20 mm | Diametrul interior: 150 mm
Deep Groove Ball Bearing
Vedeți informațiile tehniceReferințe
SKF:61830/C3
Rubix:d732194
EAN:7316573389798

Detalii produs : 61830/C3 SKF - 61830/C3 SKF
Deep groove ball bearings are particularly versatile. They are suitable for high and very high speeds, accommodate radial and axial loads in both directions and require little maintenance. Because deep groove ball bearings are the most widely used bearing type, they are available from SKF in many designs, variants and sizes.
Puncte forte
- Simple, versatile and robust design
- Low friction
- High-speed capability
- Accommodate radial and axial loads in both directions
- Require little maintenance
- Low friction
- High-speed capability
- Accommodate radial and axial loads in both directions
- Require little maintenance
Informații tehnice
atribute
| Logistic Greutate | 1185 g |
|---|---|
| Diametrul interior | 150 mm |
| Diametrul exterior | 190 mm |
| Lățime | 20 mm |
| Focă | deschis |
| Tipul jocului rulmentului | c3 |
| Serie | 61830 |
| Greutate | 1.19 kg |
| Grosime | 20 mm |
| Viteza de referință | 6700 rpm |
| Limitați viteza | 4300 rpm |
| Diametrul de reaming | 150 mm |
| Sarcină statică de bază, radială - C0r | 61000 N |
| Sarcină dinamică de bază, radială - Cr | 48800 N |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
