Pătrat fals Facom DELA.1208.02
DELA.1207-1208 - Dummy squares and dummy sliding squares
Vedeți informațiile tehniceReferințe
Facom:DELA.1208.02
Rubix:d1339168
EAN:3170332130397



Detalii produs :
DELA.1207-1208 - Dummy squares and dummy sliding squares
-Wood heel, steel blade, brass lining.
1207: dummy square
1208: sliding dummy square
-Wood heel, steel blade, brass lining.
1207: dummy square
1208: sliding dummy square
Puncte forte
ummy squares and dummy sliding squares
Length (mm): 300
Type: false square
Weight (g): 180
Wooden heel, steel blade, brass lining.
Length (mm): 300
Type: false square
Weight (g): 180
Wooden heel, steel blade, brass lining.
Informații tehnice
atribute
| Logistic Greutate | 134 g |
|---|---|
| Dimensiunile Packaged (D x W x H) | 272x26x19 mm |
| greutate ambalate | 134 g |
| Lungime | 250 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
