Curea trapezoidală clasică Gates A82 13x2090Li A2120 Ld DELTA CLASSIC

Delta Classic A

Vedeți informațiile tehniceVezi documentele

Referințe

Gates:A82 13x2090Li A2120 Ld DELTA CLASSIC
Rubix:d386838
Producator:962160820
EAN:5414465290145
brand logo

rezumat tehnic

Profila/13
Desemnarea centuriia82
Lungimea interioară2090 mm
Vezi toate Caracteristice

Documente

Detalii produs : A82 13x2090Li A2120 Ld DELTA CLASSIC GATES - GATES VBELT A SECT ENV A82 13X2090LI A2120 LD DELTA CLASSIC


The wrapped classical section Hi-Power® V-belt has a long reputation for reliability on agricultural and industrial applications. The arched top of the Hi-Power® belt provides superior strength to prevent "dishing" and distortion of the tensile section. The cords are properly aligned, each of them carrying its full share of the load.

Puncte forte

Arched top, concave sidewalls and rounded corners provide uniform tensile loading and uniform pulley sidewall contact for excellent belt service life and reduced pulley wear
The vulcanized Flex-bonded tensile cords provide superior resistance to tensile and flexing forces, fatigue and shock loads
The Flex Weave oil and heat resistant cover protects the belt core from the toughest environments

Aplicații

Industrial Applications, Including V-Flat Drives

Informații tehnice


atribute
Profila/13
Desemnarea centuriia82
Lungimea interioară2090 mm
Lungimea exterioară2139 mm
Lățimea superioară13 mm
Înălțime8 mm
Lungime orientativă2120 mm
  • Disponibil – Data livrării la cerere