Curea trapezoidală clasică Gates B27 17x690Li B730 Ld DELTA CLASSIC

Delta Classic B

Vedeți informațiile tehnice

Referințe

Gates:B27 17x690Li B730 Ld DELTA CLASSIC
Rubix:d383917
Producator:962260270
EAN:5414465292088
brand logo

rezumat tehnic

Profilb/17
Desemnarea centuriib27
Lungimea interioară690 mm
Vezi toate Caracteristice

Detalii produs : B27 17x690Li B730 Ld DELTA CLASSIC GATES - GATES VBELT B SECT ENV B27 17X690LI B730 LD DELTA CLASSIC


The wrapped classical section Hi-Power® V-belt has a long reputation for reliability on agricultural and industrial applications. The arched top of the Hi-Power® belt provides superior strength to prevent "dishing" and distortion of the tensile section. The cords are properly aligned, each of them carrying its full share of the load.

Puncte forte

Arched top, concave sidewalls and rounded corners provide uniform tensile loading and uniform pulley sidewall contact for excellent belt service life and reduced pulley wear
The vulcanized Flex-bonded tensile cords provide superior resistance to tensile and flexing forces, fatigue and shock loads
The Flex Weave oil and heat resistant cover protects the belt core from the toughest environments

Aplicații

Industrial Applications, Including V-Flat Drives

Informații tehnice


atribute
Profilb/17
Desemnarea centuriib27
Lungimea interioară690 mm
Lungimea exterioară759 mm
Lățimea superioară17 mm
Înălțime11 mm
Lungime orientativă730 mm
Secțiune17 mm
Temperatura maximă70 °C
Temperatura minimă-30 °C
  • Disponibil – Data livrării la cerere