Curea trapezoidală clasică Gates C140 22x3552Li C3610 Ld DELTA CLASSIC

Delta Classic C

Vedeți informațiile tehniceVezi documentele

Referințe

Gates:C140 22x3552Li C3610 Ld DELTA CLASSIC
Rubix:d386832
Producator:962361400
EAN:5414465306587
brand logo

rezumat tehnic

Profilc/22
Desemnarea centuriic140
Lungimea interioară3552 mm
Vezi toate Caracteristice

Documente

Detalii produs : C140 22x3552Li C3610 Ld DELTA CLASSIC GATES - GATES VBELT C SECT ENV C140 22X3552LI C3610 LD DELTA CLASSIC


Delta Classic ™ V-belts have a classic V-shaped profile and are built for reliable and sustainable performance on all standard classic section drives used in compressors, pumps, aggregates, generators, saws, milling machines, and machines. Flex-Weave® oil-resistant flip band offering good grip and protecting against abrasion.

Informații tehnice


atribute
Profilc/22
Desemnarea centuriic140
Lungimea interioară3552 mm
Lungimea exterioară3668 mm
Lățimea superioară22 mm
Înălțime14 mm
Lungime orientativă3610 mm
  • Disponibil – Data livrării la cerere