Referințe
Mitutoyo:1040SB
Rubix:d900203



rezumat tehnic
| Interval de măsurare, minim | 0 mm |
|---|---|
| Interval de măsurare, maxim | 50 mm |
| Rezoluție | 0.01 mm |
Documente
Detalii produs : 1040SB MITUTOYO - COMPARATORS MITUTOYO 1040SB
Puncte forte
•Compact type, small diameter metric
It is ideal for use in applications where space is limited
Green limit markers are a standard accessory
It is ideal for use in applications where space is limited
Green limit markers are a standard accessory
Informații tehnice
atribute
| Interval de măsurare, minim | 0 mm |
|---|---|
| Interval de măsurare, maxim | 50 mm |
| Rezoluție | 0.01 mm |
| Diametrul carcasei | 40 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere