Referințe
Mitutoyo:2330SB-10
Rubix:d896425
EAN:4946368429083

rezumat tehnic
| Interval de măsurare, minim | 0 mm |
|---|---|
| Interval de măsurare, maxim | 100 mm |
| Rezoluție | 0.01 mm |
Documente
Detalii produs : 2330SB-10 MITUTOYO - COMPARATORS MITUTOYO 2330SB-10
Puncte forte
•Standard graduation dial gages having an outer frame. All types come with limit pins and an outer-frame clamp as standard
The outer clamp and lifting lever (optional) can be attached to either the right or left side. These parts can be easily installed and removed without tools
Secured adhesion between the outer frame and crystal, as well as the use of an O-ring, protect against water and oil permeation via the front face
The stem spindle is made of high-strength quench-hardened stainless steel for longevity
A carbide contact point is used
The grand gear uses stainless steel that is resistant to wear and deformation
Application of a hard coating on the surface of the crystal makes the gage highly scratch- and chemical-resistant
The outer clamp and lifting lever (optional) can be attached to either the right or left side. These parts can be easily installed and removed without tools
Secured adhesion between the outer frame and crystal, as well as the use of an O-ring, protect against water and oil permeation via the front face
The stem spindle is made of high-strength quench-hardened stainless steel for longevity
A carbide contact point is used
The grand gear uses stainless steel that is resistant to wear and deformation
Application of a hard coating on the surface of the crystal makes the gage highly scratch- and chemical-resistant
Informații tehnice
atribute
| Interval de măsurare, minim | 0 mm |
|---|---|
| Interval de măsurare, maxim | 100 mm |
| Rezoluție | 0.01 mm |
| Diametrul carcasei | 57 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere