Referințe
Mitutoyo:2973TB
Rubix:d903649
EAN:4946368668765

rezumat tehnic
| Interval de măsurare, minim | 0 mm |
|---|---|
| Interval de măsurare, maxim | 80 mm |
| Rezoluție | 0.02 mm |
Documente
Detalii produs : 2973TB MITUTOYO - COMPARATORS MITUTOYO 2973TB
Puncte forte
•Bezel clamp and lifting lever can be attached to either right or left side. They can be easily installed and removed without tools
No through screw holes on the frame and secure adhesion between the bezel and the crystal as well as the use of an o-ring prevents water or oil penetration
It eliminates the possibility of reading errors due to miscounting multiple revolutions
No through screw holes on the frame and secure adhesion between the bezel and the crystal as well as the use of an o-ring prevents water or oil penetration
It eliminates the possibility of reading errors due to miscounting multiple revolutions
Informații tehnice
atribute
| Interval de măsurare, minim | 0 mm |
|---|---|
| Interval de măsurare, maxim | 80 mm |
| Rezoluție | 0.02 mm |
| Diametrul carcasei | 57 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere